Motion
PHS 60-2C76

SKF
PHS 60-2C76

Roller Chain Sprocket - 60 / 3/4 in, C Hub, 76 Teeth, Steel Material
MI ITEM #11324301
MFR #PHS 60-2C76
List Price$1,029.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-2C76

Roller Chain Sprocket - 60 / 3/4 in, C Hub, 76 Teeth, Steel Material
MI ITEM #11324301
MFR #PHS 60-2C76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,029.87/each for your price

Overview

Mfr description
PHS 60-2C76 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    76
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    5.0000 in
  • Hub Type
    C
  • Outside Diameter
    18.5799 in
  • Maximum Bore Diameter
    3.3098 in
  • Weight
    59.03 lbs, 26.8 kg
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought