Motion
PHC 24B-1DRX10FT

SKF
PHC 24B-1DRX10FT

Roller Chain - 24B-1DR Series, 24B / 1-1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11324334
MFR #PHC 24B-1DRX10FT
Price$961.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 24B-1DRX10FT

Roller Chain - 24B-1DR Series, 24B / 1-1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11324334
MFR #PHC 24B-1DRX10FT

Mfr description
PHC 24B-1DRX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.72/each

Specifications

Dimensions

  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Thickness
    0.1890 in, 4.79 mm
  • Pin Diameter
    0.5760 in, 14.63 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.3071 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    15.7 lbs, 4.785 lbs
  • Weight per Foot
    4.785 lbs, 7.121 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    24B-1DR
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Corrosion Resistant Simplex Chain, Dacrotized, British Standard (BS)
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromate
  • Manufacturer Catalog Number
    PHC 24B-1DRX10FT
  • Material
    Carbon Steel
  • Number Of Links
    80
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    24B-1DR
  • Standards Met
    BS
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)