Motion
PHS 16B-1A84

SKF
PHS 16B-1A84

Roller Chain Sprocket - 16B / 1 in, A Hub, 84 Teeth, Steel Material
MI ITEM #11324362
MFR #PHS 16B-1A84
List Price$1,059.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1A84

Roller Chain Sprocket - 16B / 1 in, A Hub, 84 Teeth, Steel Material
MI ITEM #11324362
MFR #PHS 16B-1A84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,059.97/each for your price

Overview

Mfr description
PHS 16B-1A84 SPROCKET

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    84
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    26.7441 in
  • Weight
    98.86 lbs, 44.8 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought