Specifications
Dimensions
- Pitch Diameter22.3047 in
- Weight116.4 lbs, 52.8 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch28B / 1-3/4 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth40
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)