Motion
PHS 12B-2TB70

SKF
PHS 12B-2TB70

70 Teeth, Steel Material
MI ITEM #11324370
MFR #PHS 12B-2TB70
List Price$1,063.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2TB70

70 Teeth, Steel Material
MI ITEM #11324370
MFR #PHS 12B-2TB70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,063.20/each for your price

Overview

Mfr description
PHS 12B-2TB70 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    70
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0079 in
  • Pitch Diameter
    16.7165 in
  • Overall Width
    2.0079 in
  • Hub Diameter
    5.5118 in
  • Weight
    30.38 lbs, 13.8 kg
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought