Motion
PHS 20B-2C36

SKF
PHS 20B-2C36

Roller Chain Sprocket - 20B / 1-1/4 in, C Hub, 36 Teeth, Steel Material
MI ITEM #11324399
MFR #PHS 20B-2C36
Price$1,076.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-2C36

Roller Chain Sprocket - 20B / 1-1/4 in, C Hub, 36 Teeth, Steel Material
MI ITEM #11324399
MFR #PHS 20B-2C36

Mfr description
PHS 20B-2C36 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,076.48/each

Specifications

Dimensions

  • Hub Diameter
    5.9055 in
  • Maximum Bore Diameter
    3.9370 in
  • Overall Width
    3.1496 in
  • Pitch Diameter
    14.3421 in
  • Weight
    76.5 lbs, 34.7 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)