Motion
PHC 41-2SSX5MTR

SKF
PHC 41-2SSX5MTR

Roller Chain - 41 Series, 41 / 1/2 in, 2 Strand, Stainless Steel Material
Mi Item #11324425
MFR #PHC 41-2SSX5MTR
Price$731.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 41-2SSX5MTR

Roller Chain - 41 Series, 41 / 1/2 in, 2 Strand, Stainless Steel Material
Mi Item #11324425
MFR #PHC 41-2SSX5MTR

Mfr description
PHC 41-2SSX5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.90/each

Specifications

Dimensions

  • Inside Width
    0.2460 in, 6.25 mm
  • Link Plate Height
    0.3902 in, 9.91 mm
  • Link Plate Thickness
    0.0512 in, 1.30 mm
  • Pin Diameter
    0.1409 in, 3.58 mm
  • Pitch
    1/2 in
  • Plate Height
    0.3900 in
  • Roller Width
    0.2460 in, 6.25 mm
  • Weight
    1.94 lbs, 2.89 kg
  • Weight per Foot
    1.94 lbs, 2.89 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    41-2SS
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Finish Coating
    Corrosion resistant SS
  • Manufacturer Catalog Number
    PHC 41-2SSX5MTR
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 400 °C, -4 to 752 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Extreme Temperature
  • Series
    41
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)