Motion
PHS 100-1C60

SKF
PHS 100-1C60

Roller Chain Sprocket - 100 / 1-1/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #11324433
MFR #PHS 100-1C60
List Price$1,093.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1C60

Roller Chain Sprocket - 100 / 1-1/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #11324433
MFR #PHS 100-1C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,093.35/each for your price

Overview

Mfr description
PHS 100-1C60 SPROCKET

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    6.0000 in
  • Hub Type
    C
  • Outside Diameter
    24.6000 in
  • Maximum Bore Diameter
    4.0000 in
  • Weight
    87 lbs, 39.5 kg
  • Overall Width
    3.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text