Motion
PHC 120SHH-1X10FT

SKF
PHC 120SHH-1X10FT

Roller Chain - Heavy Duty Series, 120SHH / 1-1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11324441
MFR #PHC 120SHH-1X10FT
Price$783.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 120SHH-1X10FT

Roller Chain - Heavy Duty Series, 120SHH / 1-1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11324441
MFR #PHC 120SHH-1X10FT

Mfr description
PHC 120SHH-1X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$783.71/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.4252 in, 36.20 mm
  • Link Plate Thickness
    0.2205 in, 5.60 mm
  • Pin Diameter
    0.4374 in, 11.10 mm
  • Pitch
    1-1/2 in
  • Roller Width
    0.9929 in, 25.22 mm
  • Weight
    15.7 lbs, 23.36 kg
  • Weight per Foot
    15.7 lbs, 23.36 kg/m

Details

  • Application
    Heavy Duty
  • Chain Number
    120SHH-1
  • Chain Number & Pitch
    120SHH / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 120SHH-1X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)