Motion
PHS 24B-1TB40

SKF
PHS 24B-1TB40

40 Teeth, Steel Material
MI ITEM #11324449
MFR #PHS 24B-1TB40
List Price$1,101.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1TB40

40 Teeth, Steel Material
MI ITEM #11324449
MFR #PHS 24B-1TB40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,101.03/each for your price

Overview

Mfr description
PHS 24B-1TB40 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    40
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.9921 in
  • Pitch Diameter
    19.1181 in
  • Overall Width
    3.0000 in
  • Hub Diameter
    5.5118 in
  • Weight
    61.19 lbs, 27.8 kg
  • Chain Number & Pitch
    24B / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text