Motion
PHE 30GCSERSB

SKF
PHE 30GCSERSB

Gear Coupling Hub - Cplg Size: 30
Mi Item #11324505
MFR #PHE 30GCSERSB
Price$990.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 30GCSERSB

Gear Coupling Hub - Cplg Size: 30
Mi Item #11324505
MFR #PHE 30GCSERSB

Mfr description
PHE 30GCSERSB COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$990.05/each

Specifications

Dimensions

  • Coupling Size
    30
  • Coupling Size Code
    30
  • Hub Diameter
    180 mm, 7.0866 in
  • Maximum Bore
    111 mm, 4.3701 in
  • Maximum Bore Diameter
    111 mm, 4.3701 in
  • Min Bore Diameter
    38 mm, 1.4961 in
  • Weight
    46.3 lbs

Details

  • Component Type
    Coupling
  • Coupling Component
    Coupling
  • Coupling Type
    Gear couplings
  • Manufacturer Catalog Number
    PHE 30GCSERSB
  • Performance Features
    Can withstand shaft misalignment, high torque and harsh conditions
  • Product Type
    Gear Coupling Hubs
  • Series
    Gear couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)