Motion
PHP 4-3V2500-SF

SKF
PHP 4-3V2500-SF

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 25 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #11324614
MFR #PHP 4-3V2500-SF
List Price$603.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 4-3V2500-SF

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 25 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #11324614
MFR #PHP 4-3V2500-SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$603.27/each for your price

Overview

Mfr description
PHP 4-3V2500-SF PULLEY

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text