Motion
PHS 32B-1TB26

SKF
PHS 32B-1TB26

26 Teeth, Steel Material
Mi Item #11324679
MFR #PHS 32B-1TB26
Price$1,240.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1TB26

26 Teeth, Steel Material
Mi Item #11324679
MFR #PHS 32B-1TB26

Mfr description
PHS 32B-1TB26 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,240.05/each

Specifications

Dimensions

  • Hub Diameter
    6.5000 in
  • Length Through Bore
    3.5039 in
  • Maximum Bore Diameter
    3.5000 in
  • Overall Width
    3.5000 in
  • Pitch Diameter
    16.5921 in
  • Weight
    86.33 lbs, 39.2 kg

Details

  • Chain Number & Pitch
    32B / 2 in
  • Material
    Steel
  • Number Of Teeth
    26
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)