Motion
PHS 28B-1B38

SKF
PHS 28B-1B38

Roller Chain Sprocket - 28B / 1-3/4 in, B Hub, 38 Teeth, Steel Material
MI ITEM #11324690
MFR #PHS 28B-1B38
List Price$1,244.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-1B38

Roller Chain Sprocket - 28B / 1-3/4 in, B Hub, 38 Teeth, Steel Material
MI ITEM #11324690
MFR #PHS 28B-1B38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,244.88/each for your price

Overview

Mfr description
PHS 28B-1B38 SPROCKET

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    38
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    7.0866 in
  • Hub Type
    B
  • Pitch Diameter
    21.1917 in
  • Maximum Bore Diameter
    5.2756 in
  • Weight
    111.36 lbs, 50.5 kg
  • Overall Width
    2.9528 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought