Motion
PHS 16B-1C76

SKF
PHS 16B-1C76

Roller Chain Sprocket - 16B / 1 in, C Hub, 76 Teeth, Steel Material
Mi Item #11324700
MFR #PHS 16B-1C76
Price$1,251.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1C76

Roller Chain Sprocket - 16B / 1 in, C Hub, 76 Teeth, Steel Material
Mi Item #11324700
MFR #PHS 16B-1C76

Mfr description
PHS 16B-1C76 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,251.62/each

Specifications

Dimensions

  • Hub Diameter
    5.5118 in
  • Maximum Bore Diameter
    2.9528 in
  • Overall Width
    2.6772 in
  • Pitch Diameter
    19.5098 in
  • Weight
    62.83 lbs, 28.5 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    76
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)