Motion
PHS 20B-1TB60

SKF
PHS 20B-1TB60

60 Teeth, Steel Material
MI ITEM #11324729
MFR #PHS 20B-1TB60
List Price$1,274.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1TB60

60 Teeth, Steel Material
MI ITEM #11324729
MFR #PHS 20B-1TB60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,274.62/each for your price

Overview

Mfr description
PHS 20B-1TB60 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    60
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0079 in
  • Pitch Diameter
    23.8843 in
  • Overall Width
    2.0079 in
  • Hub Diameter
    6.2992 in
  • Weight
    90.99 lbs, 41.3 kg
  • Chain Number & Pitch
    20B / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text