Motion
PHS 160-1TB26

SKF
PHS 160-1TB26

26 Teeth, Steel Material
MI ITEM #11324808
MFR #PHS 160-1TB26
List Price$1,332.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 160-1TB26

26 Teeth, Steel Material
MI ITEM #11324808
MFR #PHS 160-1TB26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,332.01/each for your price

Overview

Mfr description
PHS 160-1TB26 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    26
  • Material
    Steel
  • Maximum Bore Diameter
    3.5000 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    17.6701 in
  • Overall Width
    3.5000 in
  • Hub Diameter
    6.5000 in
  • Weight
    68.15 lbs, 30.9 kg
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought