Overview
Mfr description
PHS 24B-1A57 SPROCKET
Specifications
- Chain Number & Pitch24B / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth57
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter27.2291 in
- Weight169.16 lbs, 76.7 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data