Motion
PHS 12B-2TB76

SKF
PHS 12B-2TB76

76 Teeth, Steel Material
Mi Item #11324822
MFR #PHS 12B-2TB76
Price$1,340.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2TB76

76 Teeth, Steel Material
Mi Item #11324822
MFR #PHS 12B-2TB76

Mfr description
PHS 12B-2TB76 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,340.27/each

Specifications

Dimensions

  • Hub Diameter
    5.5118 in
  • Length Through Bore
    2.0079 in
  • Maximum Bore Diameter
    3.0000 in
  • Overall Width
    2.0079 in
  • Pitch Diameter
    18.1492 in
  • Weight
    36.24 lbs, 16.4 kg

Details

  • Chain Number & Pitch
    12B / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    76
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)