Motion
PHS 80-1C80

SKF
PHS 80-1C80

Roller Chain Sprocket - 80 / 1 in, C Hub, 80 Teeth, Steel Material
MI ITEM #11324836
MFR #PHS 80-1C80
List Price$1,348.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1C80

Roller Chain Sprocket - 80 / 1 in, C Hub, 80 Teeth, Steel Material
MI ITEM #11324836
MFR #PHS 80-1C80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,348.10/each for your price

Overview

Mfr description
PHS 80-1C80 SPROCKET

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    6.2500 in
  • Hub Type
    C
  • Outside Diameter
    26.0500 in
  • Maximum Bore Diameter
    4.2500 in
  • Weight
    90.08 lbs, 40.9 kg
  • Overall Width
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text