Motion
PHG 580-XH-S1700

SKF
PHG 580-XH-S1700

XH, 0.8750 in Pitch, 580 mm Pitch Length, 17.0000 in Width, 66 Teeth, Neoprene Material
MI ITEM #11324840
MFR #PHG 580-XH-S1700
List Price$1,125.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 580-XH-S1700

XH, 0.8750 in Pitch, 580 mm Pitch Length, 17.0000 in Width, 66 Teeth, Neoprene Material
MI ITEM #11324840
MFR #PHG 580-XH-S1700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,125.49/each for your price

Overview

Mfr description
PHG 580-XH-S1700 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    XH
  • Pitch
    0.8750 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    580 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Slab
  • Belt Height
    0.4409 in
  • Belt Section
    XH
  • Cord Material
    Fiberglass
  • Additional Details
    Low stretch Glass Fiber cords;Oil and heat resistant neoprene rubber cushion;High shear resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text