Motion
PHS 24B-2B32

SKF
PHS 24B-2B32

Roller Chain Sprocket - 24B / 1-1/2 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11324846
MFR #PHS 24B-2B32
Price$1,354.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-2B32

Roller Chain Sprocket - 24B / 1-1/2 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11324846
MFR #PHS 24B-2B32

Mfr description
PHS 24B-2B32 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,354.21/each

Specifications

Dimensions

  • Hub Diameter
    6.2992 in
  • Maximum Bore Diameter
    4.2520 in
  • Overall Width
    3.9370 in
  • Pitch Diameter
    15.3035 in
  • Weight
    133.58 lbs, 60.6 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)