Motion
PHS 32B-1TB28

SKF
PHS 32B-1TB28

28 Teeth, Steel Material
Mi Item #11324888
MFR #PHS 32B-1TB28
Price$1,377.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1TB28

28 Teeth, Steel Material
Mi Item #11324888
MFR #PHS 32B-1TB28

Mfr description
PHS 32B-1TB28 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,377.51/each

Specifications

Dimensions

  • Hub Diameter
    6.5000 in
  • Length Through Bore
    3.5039 in
  • Maximum Bore Diameter
    3.5000 in
  • Overall Width
    3.5000 in
  • Pitch Diameter
    17.8618 in
  • Weight
    98.86 lbs, 44.8 kg

Details

  • Chain Number & Pitch
    32B / 2 in
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)