Motion
PHC 10B-2SSX5MTR

SKF
PHC 10B-2SSX5MTR

Roller Chain - 10B Series, 10B / 5/8 in, 2 Strand, Stainless Steel Material
Mi Item #11324937
MFR #PHC 10B-2SSX5MTR
Price$949.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 10B-2SSX5MTR

Roller Chain - 10B Series, 10B / 5/8 in, 2 Strand, Stainless Steel Material
Mi Item #11324937
MFR #PHC 10B-2SSX5MTR

Mfr description
PHC 10B-2SSX5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$949.81/each

Specifications

Dimensions

  • Inside Width
    0.3800 in, 9.65 mm
  • Link Plate Height
    0.5787 in, 14.69 mm
  • Link Plate Thickness
    0.0670 in, 1.69 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pitch
    5/8 in
  • Plate Height
    0.5790 in
  • Roller Width
    0.3799 in, 9.65 mm
  • Weight
    1.751 kg, 1.177 lbs
  • Weight per Foot
    1.177 lbs, 1.751 kg/m

Details

  • Application
    Corrosion Resistant, Food Grade
  • Chain Number
    10B-2SS
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Finish Coating
    Stainless steel
  • Manufacturer Catalog Number
    PHC 10B-2SSX5MTR
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 400 °C, -4 to 752 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    10B
  • Standards Met
    BS, EN
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)