Motion
PHE 20GCSET

SKF
PHE 20GCSET

Complete Gear Coupling - Cplg Size 20, 7.0079 in OD, 5.0000 in, 127 mm Length
Mi Item #11324957
MFR #PHE 20GCSET
Price$1,318.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 20GCSET

Complete Gear Coupling - Cplg Size 20, 7.0079 in OD, 5.0000 in, 127 mm Length
Mi Item #11324957
MFR #PHE 20GCSET

Mfr description
PHE 20GCSET COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.71/each

Specifications

Dimensions

  • Coupling Overall Length
    5.0000 in, 127 mm
  • Coupling Size
    20
  • Coupling Size Code
    20
  • Maximum Bore
    3.0709 in, 78 mm
  • Maximum Bore Diameter  
    3.0709 in, 78 mm
  • Min Bore Diameter  
    1.0236 in, 26 mm
  • Outside Diameter
    178 mm
  • Overall Length
    5.0000 in
  • Sleeve Outside Diameter  
    7.0079 in
  • Weight
    35.3 lbs

Details

  • Compatible Part Number
    PHE 20GCRSB, PHE 20GCCOVER, PHE 20GCKIT
  • Component Type
    Complete Coupling
  • Coupling Component
    Assembly
  • Coupling Type
    Gear Coupling
  • Horsepower @ 100 RPM
    59.9 hp
  • Includes
    2 x Double gear coupling hub (PHE 20GCRSB), 2 x Gear coupling cover (PHE 20GCCOVER), Gear coupling assembly kit (PHE 20GCKIT)
  • Manufacturer Catalog Number
    PHE 20GCSET
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Maximum Torque
    37793 in/lb
  • Number Of Pieces
    5
  • Performance Features
    Maximum speed 5600 rpm, Power per 100 r, min 59.9 HP, Rated torque 4270 Nm
  • Product Type
    Complete Gear Couplings
  • Torque Capacity
    37,793 in-lb, 4,270 N-m
  • Torque Rating (in-lb)
    37,793.00 in-lb, 4,270.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)