Motion
PHG 630-XH-S1700

SKF
PHG 630-XH-S1700

XH, 0.8750 in Pitch, 630 mm Pitch Length, 17.0000 in Width, 72 Teeth, Neoprene Material
MI ITEM #11325007
MFR #PHG 630-XH-S1700
List Price$1,232.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 630-XH-S1700

XH, 0.8750 in Pitch, 630 mm Pitch Length, 17.0000 in Width, 72 Teeth, Neoprene Material
MI ITEM #11325007
MFR #PHG 630-XH-S1700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,232.78/each for your price

Overview

Mfr description
PHG 630-XH-S1700 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    XH
  • Pitch
    0.8750 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Pitch Length
    630 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Slab
  • Belt Height
    0.4409 in
  • Belt Section
    XH
  • Cord Material
    Glass Fiber
  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text