Specifications
Dimensions
- Coupling Size Code1130
- Outside Diameter346 mm
- Overall Length195 mm
- Weight22.487 lbs
Details
- Coupling ComponentHorizontal Cover Kit
- Product TypeGrid Coupling Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)