Overview
Mfr description
PHS 24B-1A60 SPROCKET
Specifications
- Chain Number & Pitch24B / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth60
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter28.661 in
- Weight187.81 lbs, 85.2 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data