Motion
PHS 100-1A80

SKF
PHS 100-1A80

Roller Chain Sprocket - 100 / 1-1/4 in, A Hub, 80 Teeth, Steel Material
MI ITEM #11325092
MFR #PHS 100-1A80
List Price$1,553.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1A80

Roller Chain Sprocket - 100 / 1-1/4 in, A Hub, 80 Teeth, Steel Material
MI ITEM #11325092
MFR #PHS 100-1A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,553.68/each for your price

Overview

Mfr description
PHS 100-1A80 SPROCKET

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    32.5701 in
  • Weight
    146.3 lbs, 66.4 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought