Motion
PHS 180-1B28

SKF
PHS 180-1B28

Roller Chain Sprocket - 180 / 2-1/4 in, B Hub, 28 Teeth, Steel Material
Mi Item #11325105
MFR #PHS 180-1B28
Price$1,561.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 180-1B28

Roller Chain Sprocket - 180 / 2-1/4 in, B Hub, 28 Teeth, Steel Material
Mi Item #11325105
MFR #PHS 180-1B28

Mfr description
PHS 180-1B28 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,561.36/each

Specifications

Dimensions

  • Hub Diameter
    8.0000 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    21.3201 in
  • Overall Width
    3.5000 in
  • Weight
    135.28 lbs, 61.4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)