Overview
Mfr description
PHS 28B-1A48 SPROCKET
Specifications
- Chain Number & Pitch28B / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth48
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter26.7571 in
- Weight153.62 lbs, 69.7 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data