Motion
PHG 5320-14M-170

SKF
PHG 5320-14M-170

14M, 14 mm Pitch, 5320 mm Pitch Length, 170 mm Width, 380 Teeth, Neoprene Material
MI ITEM #11325124
MFR #PHG 5320-14M-170
List Price$1,379.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 5320-14M-170

14M, 14 mm Pitch, 5320 mm Pitch Length, 170 mm Width, 380 Teeth, Neoprene Material
MI ITEM #11325124
MFR #PHG 5320-14M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,379.16/each for your price

Overview

Mfr description
PHG 5320-14M-170 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    5320 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    10 mm
  • Belt Section
    14M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Synchronous operation with no slippage;Suitable for tropical climates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text