Motion
PHS 16B-1C84

SKF
PHS 16B-1C84

Roller Chain Sprocket - 16B / 1 in, C Hub, 84 Teeth, Steel Material
MI ITEM #11325126
MFR #PHS 16B-1C84
List Price$1,580.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1C84

Roller Chain Sprocket - 16B / 1 in, C Hub, 84 Teeth, Steel Material
MI ITEM #11325126
MFR #PHS 16B-1C84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,580.70/each for your price

Overview

Mfr description
PHS 16B-1C84 SPROCKET

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    84
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    5.5118 in
  • Hub Type
    C
  • Pitch Diameter
    20.3051 in
  • Maximum Bore Diameter
    4.2520 in
  • Weight
    75.53 lbs, 34.3 kg
  • Overall Width
    3.0709 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text