Motion
PHG S14M-2002-S440

SKF
PHG S14M-2002-S440

14M, 14 mm Pitch, 2002 mm Pitch Length, 440 mm Width, 143 Teeth, Neoprene Material
MI ITEM #11325130
MFR #PHG S14M-2002-S440
List Price$1,319.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG S14M-2002-S440

14M, 14 mm Pitch, 2002 mm Pitch Length, 440 mm Width, 143 Teeth, Neoprene Material
MI ITEM #11325130
MFR #PHG S14M-2002-S440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,319.24/each for your price

Overview

Mfr description
PHG S14M-2002-S440 BELTING AND BELT DRIV

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    2002 mm
  • Belt/Slab
    Belt
  • Belt Height
    0.4016 in
  • Belt Section
    S14M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text