Motion
PHC 20B-1SSX10FT

SKF
PHC 20B-1SSX10FT

Roller Chain - 20B Series, 20B / 1-1/4 in, 1 Strand, Stainless Steel Material
Mi Item #11325156
MFR #PHC 20B-1SSX10FT
Price$1,034.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 20B-1SSX10FT

Roller Chain - 20B Series, 20B / 1-1/4 in, 1 Strand, Stainless Steel Material
Mi Item #11325156
MFR #PHC 20B-1SSX10FT

Mfr description
PHC 20B-1SSX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,034.59/each

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Height
    1.0394 in, 26.39 mm
  • Link Plate Thickness
    0.1380 in, 3.50 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.0394 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    12.23 kg, 8.22 lbs
  • Weight per Foot
    8.22 lbs, 12.23 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    20B-1SS
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Finish Coating
    Corrosion resistant SS
  • Manufacturer Catalog Number
    PHC 20B-1SSX10FT
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 400 °C, -4 to 752 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature, Low Temperature
  • Series
    20B
  • Standards Met
    BS, EN
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)