Motion
PHS 140-1A45

SKF
PHS 140-1A45

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 45 Teeth, Steel Material
Mi Item #11325158
MFR #PHS 140-1A45
Price$1,618.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1A45

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 45 Teeth, Steel Material
Mi Item #11325158
MFR #PHS 140-1A45

Mfr description
PHS 140-1A45 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,618.85/each

Specifications

Dimensions

  • Outside Diameter
    26.0799 in
  • Weight
    131.29 lbs, 59.6 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)