Motion
PHS 120-1TB45

SKF
PHS 120-1TB45

45 Teeth, Steel Material
Mi Item #11325174
MFR #PHS 120-1TB45
Price$1,636.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 120-1TB45

45 Teeth, Steel Material
Mi Item #11325174
MFR #PHS 120-1TB45

Mfr description
PHS 120-1TB45 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,636.43/each

Specifications

Dimensions

  • Hub Diameter
    5.8799 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    22.3500 in
  • Overall Width
    3.0000 in
  • Weight
    82.17 lbs, 37.3 kg

Details

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)