Motion
PHG SPC6000X6

SKF
PHG SPC6000X6

Metric Wrapped Banded V-Belt - SPC, 22 mm Top Width, 6 Strand, 6000 mm Nominal Outside Length, Smooth
MI ITEM #11325190
MFR #PHG SPC6000X6
List Price$1,373.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPC6000X6

Metric Wrapped Banded V-Belt - SPC, 22 mm Top Width, 6 Strand, 6000 mm Nominal Outside Length, Smooth
MI ITEM #11325190
MFR #PHG SPC6000X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,373.12/each for your price

Overview

Mfr description
PHG SPC6000X6 BELTING AND BELT DRIVE

Specifications

  • Section
    SPC
  • Number Of Strands
    6
  • Nominal Outside Length
    6000 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    22 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    18 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text