Motion
PHG SPC9000X4

SKF
PHG SPC9000X4

Metric Wrapped Banded V-Belt - SPC, 22 mm Top Width, 4 Strand, 9000 mm Nominal Outside Length, Smooth
MI ITEM #11325191
MFR #PHG SPC9000X4
Price$1,373.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPC9000X4

Metric Wrapped Banded V-Belt - SPC, 22 mm Top Width, 4 Strand, 9000 mm Nominal Outside Length, Smooth
MI ITEM #11325191
MFR #PHG SPC9000X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,373.12/each

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    9000 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    SPC

Overview

Mfr description
PHG SPC9000X4 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought