Motion
PHS 140-1TB35

SKF
PHS 140-1TB35

35 Teeth, Steel Material
MI ITEM #11325223
MFR #PHS 140-1TB35
List Price$1,678.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1TB35

35 Teeth, Steel Material
MI ITEM #11325223
MFR #PHS 140-1TB35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,678.82/each for your price

Overview

Mfr description
PHS 140-1TB35 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    35
  • Material
    Steel
  • Maximum Bore Diameter
    3.5000 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    20.4902 in
  • Overall Width
    3.5000 in
  • Hub Diameter
    6.5000 in
  • Weight
    78.15 lbs, 35.5 kg
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text