Motion
PHS 100-3C35

SKF
PHS 100-3C35

Roller Chain Sprocket - 25 / 1/4 in, C Hub, 35 Teeth, Steel Material
MI ITEM #11325270
MFR #PHS 100-3C35
List Price$1,736.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-3C35

Roller Chain Sprocket - 25 / 1/4 in, C Hub, 35 Teeth, Steel Material
MI ITEM #11325270
MFR #PHS 100-3C35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,736.24/each for your price

Overview

Mfr description
PHS 100-3C35 SPROCKET

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    6.0000 in
  • Hub Type
    C
  • Outside Diameter
    14.6402 in
  • Maximum Bore Diameter
    4.0000 in
  • Weight
    107.2 lbs, 48.6 kg
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text