1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF TB8065X180MM
Taper Lock Bushing - 8065 Series, 180 mm Bore
MI ITEM #
11325285
MFR #
PHF TB8065X180MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
SKF PHF TB8065X180MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF TB8065X180MM
Taper Lock Bushing - 8065 Series, 180 mm Bore
MI ITEM #
11325285
MFR #
PHF TB8065X180MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PHF TB8065X180MM BUSHING
Specifications
Bushing Size
8065
Bore Type
Finished Bore
Bore Diameter
180 mm
Length Through Bore
6.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data