Motion
PHS 140-1A48

SKF
PHS 140-1A48

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 48 Teeth, Steel Material
MI ITEM #11325333
MFR #PHS 140-1A48
Price$1,795.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1A48

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 48 Teeth, Steel Material
MI ITEM #11325333
MFR #PHS 140-1A48

Mfr description
PHS 140-1A48 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,795.38/each

Specifications

Dimensions

  • Outside Diameter
    27.7500 in
  • Weight
    134.28 lbs, 60.9 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)