Motion
PHP 5-8V1800TB

SKF
PHP 5-8V1800TB

V-belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 18.0000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #11325354
MFR #PHP 5-8V1800TB
Price$1,820.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 5-8V1800TB

V-belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 18.0000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #11325354
MFR #PHP 5-8V1800TB

Mfr description
PHP 5-8V1800TB PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,820.27/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18.0000 in
  • Weight
    156 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)