Motion
PHE 1140TGVCOVER

SKF
PHE 1140TGVCOVER

Grid Coupling Cover - 1140 Coupling Size Code
Mi Item #11325393
MFR #PHE 1140TGVCOVER
Price$1,690.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 1140TGVCOVER

Grid Coupling Cover - 1140 Coupling Size Code
Mi Item #11325393
MFR #PHE 1140TGVCOVER

Mfr description
PHE 1140TGVCOVER COUPLING & UNIVERSAL JO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,690.36/each

Specifications

Dimensions

  • Coupling Size Code
    1140
  • Outside Diameter
    416 mm
  • Overall Length
    6.1570 in
  • Weight
    20.988 lbs

Details

  • Coupling Component
    Vertical Cover Kit
  • Product Type
    Grid Coupling Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)