Motion
PHS 24B-1A68

SKF
PHS 24B-1A68

Roller Chain Sprocket - 24B / 1-1/2 in, A Hub, 68 Teeth, Steel Material
MI ITEM #11325463
MFR #PHS 24B-1A68
Price$1,940.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1A68

Roller Chain Sprocket - 24B / 1-1/2 in, A Hub, 68 Teeth, Steel Material
MI ITEM #11325463
MFR #PHS 24B-1A68

Mfr description
PHS 24B-1A68 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.87/each

Specifications

Dimensions

  • Pitch Diameter
    32.4791 in
  • Weight
    237.53 lbs, 108 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    68
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)