Motion
PHS 20B-1A90

SKF
PHS 20B-1A90

Roller Chain Sprocket - 20B / 1-1/4 in, A Hub, 90 Teeth, Steel Material
Mi Item #11325476
MFR #PHS 20B-1A90
Price$1,963.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1A90

Roller Chain Sprocket - 20B / 1-1/4 in, A Hub, 90 Teeth, Steel Material
Mi Item #11325476
MFR #PHS 20B-1A90

Mfr description
PHS 20B-1A90 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,963.21/each

Specifications

Dimensions

  • Pitch Diameter
    35.8173 in
  • Weight
    179.17 lbs, 81.3 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    90
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)