1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 840-XH-S1700
XH, 0.8750 in Pitch, 840 mm Pitch Length, 17.0000 in Width, 96 Teeth, Neoprene Rubber Material
MI ITEM #
11325481
MFR #
PHG 840-XH-S1700
List Price
$1,643.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 840-XH-S1700
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 840-XH-S1700
XH, 0.8750 in Pitch, 840 mm Pitch Length, 17.0000 in Width, 96 Teeth, Neoprene Rubber Material
MI ITEM #
11325481
MFR #
PHG 840-XH-S1700
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,643.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 840-XH-S1700 BELTING AND BELT DRIVE
Specifications
Belt Type
XH
Pitch
0.8750 in
Overall Width
17.0000 in
Material
Neoprene Rubber
Number Of Teeth
96
Pitch Length
840 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data