Motion
PHS 32B-1C42

SKF
PHS 32B-1C42

Roller Chain Sprocket - 32B / 2 in, C Hub, 42 Teeth, Steel Material
MI ITEM #11325506
MFR #PHS 32B-1C42
List Price$2,010.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1C42

Roller Chain Sprocket - 32B / 2 in, C Hub, 42 Teeth, Steel Material
MI ITEM #11325506
MFR #PHS 32B-1C42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,010.13/each for your price

Overview

Mfr description
PHS 32B-1C42 SPROCKET

Specifications

  • Chain Number & Pitch
    32B / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    7.0866 in
  • Hub Type
    C
  • Pitch Diameter
    26.763 in
  • Maximum Bore Diameter
    5.4724 in
  • Weight
    211.45 lbs, 95.9 kg
  • Overall Width
    3.5433 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text