Motion
PHS 10B-3C114

SKF
PHS 10B-3C114

Roller Chain Sprocket - 10B / 5/8 in, C Hub, 114 Teeth, Steel Material
MI ITEM #11325529
MFR #PHS 10B-3C114
List Price$2,040.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-3C114

Roller Chain Sprocket - 10B / 5/8 in, C Hub, 114 Teeth, Steel Material
MI ITEM #11325529
MFR #PHS 10B-3C114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,040.28/each for your price

Overview

Mfr description
PHS 10B-3C114 SPROCKET

Specifications

  • Chain Number & Pitch
    10B / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    114
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    5.1181 in
  • Hub Type
    C
  • Pitch Diameter
    22.6823 in
  • Maximum Bore Diameter
    3.1496 in
  • Weight
    98.68 lbs, 44.8 kg
  • Overall Width
    2.6378 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text